49560047 - 1-1/16" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $10.05 (Each)
  • $10.05 (Each)

  • $1,929.60 (Per 192)
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
49560047
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560047
Description
1-1/16" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 1-1/16" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accu
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242192892 / 00045242192892
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.05 (Each)
Standard Packaging
$1,929.60 (Per 192)
Resources
Images
 
 
49560047 - Large Image
 
49560047 - Video
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Small Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
 
49560047 - Large Image
Other Links
 
 
49560047 - Other
 
49560047 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3
Descriptions
extra long description
MILW 49-56-0047 1-1/16 In. Hole Doz
Short Description
1-1/16inHole Dozer Hole sw
Description
1-1/16" HOLE DOZER BI-METAL HOLE SAW
Long Description
The MILWAUKEE® 1-1/16" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accu
Product Type
1-1/16 In. Hole Dozer Hole Saw
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49560047
Brand
Milwaukee®
GTIN
00045242192892
UPC
045242192892
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.17
Carton
1
Package
192
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49560047.
Jump To:

Cross Referenced

These items are similar to 49560047 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19140 Greenlee n/a
825-1-1/16 Greenlee 00783310191339
35-348 Ideal Industries 00783250353484
373110BX Irwin Tools 00024721065919
30017 Lenox 00095691300171
714009-A Makita Tools 00088381902786
49-56-0045 Milwaukee Electric Tool n/a
49-56-0046 Milwaukee Electric Tool n/a
49-56-0047 Milwaukee Electric Tool 00045242192892
49-56-1060 Milwaukee Electric Tool n/a
13328 Morris 00601986133289
170178 Morse n/a
AV17 Morse 00050326170178
SH0116 Starrett n/a
VH0116 Starrett n/a
18517 Vermont American n/a

* All prices subject to change.

Begin Live Chat