49560027 - 13/16" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $9.51 (Each)
  • $9.51 (Each)

  • $1,825.92 (Per 192)

Availability: In Stock Locally
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
49560027
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0027
Description
13/16" Hole Dozer Bi-Metal Hole Saw
The Milwaukee® 13/16" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offers Users The Longest Life In Metal Applications. These Hole Dozer™ Bi-Metal Hole Saws Feature The Industry'S Only Lifetime Tooth Break Warranty and Can Take On All General Purpose Applications, Making Them The Most Durable Hole Saws. Our All-Access Slots Solve The Frustration Of Plug Removal, Making Users More Productive With Less Downtime Between Holes. The New Slot Design Also Gives Users Increased Pilot Visibility For Accur
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242192649 / 00045242192649
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.51 (Each)
Standard Packaging
$1,825.92 (Per 192)
Resources
Images
 
 
49560027 - Large Image
 
49560027 - Large Image
 
49560027 - Large Image
 
49560027 - Large Image
 
49560027 - Video
 
49560027 - Small Image
 
49560027 - Large Image
 
49560027 - Large Image
 
49560027 - Large Image
 
49560027 - Large Image
 
49560027 - Large Image
 
49560027 - Large Image
Other Links
 
 
49560027 - Other
 
49560027 - Other
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
3.0
Descriptions
extra long description
MILW 49-56-0027 13/16 In. HOLE DOZE
Short Description
13/16inHOLE DOZER HOLE sw
Description
13/16" HOLE DOZER BI-METAL HOLE SAW
Product Type
13/16 In. Hole Dozer Hole Saw
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 13/16" HOLE DOZER™ Bi-Metal Hole Saws new 3.5TPI tooth design offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accur
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49-56-0027
Brand
Milwaukee®
GTIN
00045242192649
UPC
045242192649
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.1
Carton
1
Package
192
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49560027.
Jump To:

Cross Referenced

These items are similar to 49560027 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HS-13 Gardner Bender n/a
35-344 Ideal Industries 783250353446
49-56-0027 Milwaukee Electric Tool 00045242192649
13320 Morris 00601986133203

* All prices subject to change.

Begin Live Chat