49251561 - Nitrus Carbide Extreme Metal Universal Fit Open-Lo

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)

  • $99.88 (Per 4)
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
49251561
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1561
Description
Nitrus Carbide Extreme Metal Universal Fit Open-Lo
The Milwaukee® Nitrus Carbide™ Extreme Metal Universal Fit Open-Lok™ Oscillating Multi-Tool Blades Provide The Ultimate Cutting Experience, Delivering The Fastest Cutting and Longest Life On The Jobsite. The Extreme Metal Nitrus Carbide™ Multi-Tool Blade Delivers Up to 2X More Cuts Than Carbide Teeth Blades - Capable Of Hundreds Of Cuts In Deck Screws. The Extreme Metal Blade Is Ideal For Cutting Metal Fasteners Such As Bolts, Screws, Nails, and Threaded Rods. The New Universal Fit Open-Lok™ Anchor Is Rein
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242821792 / 00045242821792
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Standard Packaging
$99.88 (Per 4)
Resources
Images
 
 
49251561 - Small Image
 
49251561 - Large Image
 
49251561 - Large Image
 
49251561 - Large Image
 
49251561 - Large Image
 
49251561 - Large Image
 
49251561 - Large Image
 
49251561 - Large Image
 
49251561 - Large Image
 
49251561 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Carbide
Descriptions
Long Description
The MILWAUKEE® NITRUS CARBIDE™ Extreme Metal Universal Fit OPEN-LOK™ Oscillating Multi-Tool Blades provide the ultimate cutting experience, delivering the fastest cutting and longest life on the jobsite. The extreme metal NITRUS CARBIDE™ multi-tool blade delivers up to 2X more cuts than Carbide Teeth blades - capable of hundreds of cuts in deck screws. The extreme metal blade is ideal for cutting metal fasteners such as bolts, screws, nails, and threaded rods. The new Universal Fit OPEN-LOK™ Anchor is rein
Product Type
Nitrus Omt XTRM Metal 1PK
extra long description
MILW 49-25-1561 NITRUS OMT XTRM Met
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Description
NITRUS CARBIDE EXTREME METAL UNIVERSAL FIT OPEN-LO
Additional Information
Blade Thickness
0.042
Blade Width
1.375
Blade Length
2.0
accessory type
Oscillating Multi-Tool Blade
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-25-1561
GTIN
00045242821792
UPC
045242821792
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.09
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat