49162695 - Exact 2-1/2" to 4" Knockout Set

Milwaukee®

  • $999.99 (Each)
  • $999.99 (Each)
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
49162695
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2695
Description
Exact 2-1/2" to 4" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242311828 / 00045242311828
Weight per unit
24.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$999.99 (Each)
Resources
Images
 
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Small Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
Other Links
 
 
49162695 - Other
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
EXACT 2-1/2" TO 4" KNOCKOUT SET
Short Description
EXACT 2-1/2" to 4" Knockout St
Product Type
Exact™ 2-1/2" to 4" Knockout Set
extra long description
MILW 49-16-2695 EXACT™ 2-1/2" to 4"
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Kit Contents
2-1/2 in punch and die, 3 in. punch and die, 3-1/2 in. punch and die, 4 in. punch and die, 1-1/8 in. draw stud, carrying case
Knockout Size
Multiple Sizes
Manufacturer Information
Manufacturers Part Number
49-16-2695
Brand
Milwaukee®
GTIN
00045242311828
UPC
045242311828
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
24.855