48894633 - Shockwave Red Helix Titanium Drill Bit Set 10PC

Milwaukee®

  • $25.60 (Each)
  • $25.60 (Each)

  • $512.00 (Per 20)

Availability: In Stock Locally
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
48894633
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4633
Description
Shockwave Red Helix Titanium Drill Bit Set 10PC
The Milwaukee® Shockwave Impact Duty™ 10PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
045242517008 / 00045242517008
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.60 (Each)
Standard Packaging
$512.00 (Per 20)
Resources
Images
 
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Small Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
Other Links
 
 
48894633 - Other
Attachments
 
 
48894633 - Specification Sheet
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
10PC Shockwave Red Helix Tin Set
extra long description
MILW 48-89-4633 10PC SHOCKWAVE RED
Description
SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET 10PC
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 10PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases s
Manufacturer Information
Manufacturers Part Number
48-89-4633
Brand
Milwaukee®
GTIN
00045242517008
UPC
045242517008
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.73
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48894633.
Jump To:

Similar Items

Similar items are close alternatives to 48894633, though they may not be 100% alike.

10PC Drill Bit Set
  • Our Part #: 48894445
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-89-4445
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 5 ($210.15) ·
48894445 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.03

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat