48894631 - Shockwave Red Helix Titanium Drill Bit Set - 23PC

Milwaukee®

  • $37.97 (Each)
  • $37.97 (Each)

  • $759.40 (Per 20)
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
48894631
Manufacturer
Milwaukee®
Manufacturer's Part Number
48894631
Description
Shockwave Red Helix Titanium Drill Bit Set - 23PC
The Milwaukee® Shockwave Impact Duty™ 23PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353323 / 00045242353323
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.97 (Each)
Standard Packaging
$759.40 (Per 20)
Resources
Images
 
 
48894631 - Small Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
Other Links
 
 
48894631 - Other
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
23 PC TiN Drill Bt Kt
Description
SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET - 23PC
Product Type
23PC Shockwave Red Helix Tin Set
extra long description
MILW 48-89-4631 23PC SHOCKWAVE RED
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 23PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases s
Manufacturer Information
Manufacturers Part Number
48894631
Brand
Milwaukee®
GTIN
00045242353323
UPC
045242353323
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.26
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat