48894629 - 1/2" Shockwave Red Helix Titanium Drill Bit

Milwaukee®

  • $27.74 (Each)
  • $27.74 (Each)

  • $2,080.50 (Per 75)
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
48894629
Manufacturer
Milwaukee®
Manufacturer's Part Number
48894629
Description
1/2" Shockwave Red Helix Titanium Drill Bit
Milwaukee® Shockwave™ Impact Duty Titanium Drill Bits With Red Helix™ Are Engineered For Impacts and Drills. Designed With A Variable Helix™ With An Aggressive 35° Helix Angle Which Ends At 15°, The Impact Duty Titanium Drill Bits With Red Helix™ Provide Rapid Chip Removal™ to Limit Heat Buildup to Stay Sharper Longer™. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Titanium Coating Can Be Used In All Drilling Applications to Give You Up to 3X Life VS. BL
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353309 / 00045242353309
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.74 (Each)
Standard Packaging
$2,080.50 (Per 75)
Resources
Images
 
 
48894629 - Small Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
Other Links
 
 
48894629 - Other
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
5.12
Descriptions
Description
1/2" SHOCKWAVE RED HELIX TITANIUM DRILL BIT
Long Description
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Bl
extra long description
MILW 48-89-4629 1/2 In. Drill Bit
Short Description
1/2inDrill Bt
Product Type
1/2 In. Drill Bit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
3.32
Manufacturer Information
Manufacturers Part Number
48894629
Brand
Milwaukee®
GTIN
00045242353309
UPC
045242353309
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.185
Carton
1
Package
75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48894629.
Jump To:

Similar Items

Similar items are close alternatives to 48894629, though they may not be 100% alike.

Shockwavet Hex Drill Bit 1/2"
  • Our Part #: 48894417
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-89-4417
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48894417 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat