48892740 - 9/16" S&D Black Oxide Drill Bit

Milwaukee®

  • $16.08 (Each)
  • $16.08 (Each)

  • $1,447.20 (Per 90)
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
48892740
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2740
Description
9/16" S&D Black Oxide Drill Bit
Milwaukee'S Thunderbolt® Silver & Deming Drill Bits Are Designed For Performance In Low to High Tensile Strength Materials, Stainless Steel and Cast Iron. Thunderbolt® Twist Drill Bits Are Made From Premium Industrial-Grade Steel With Heavy-Duty Cutting Surfaces That Power Through Deep or Shallow Holes With Lightning Speed. A Special Flute Geometry Adds Strength While Providing Increased Chip Ejection. Thunderbolt® Twist Drill Bits Have A Heavy Duty 135 Degree Split Point For Easy Penetration and A 1/2 In.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167135 / 00045242167135
Weight per unit
0.311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.08 (Each)
Standard Packaging
$1,447.20 (Per 90)
Resources
Images
 
 
48892740 - Small Image
 
48892740 - Large Image
 
48892740 - Large Image
 
48892740 - Large Image
 
48892740 - Large Image
 
48892740 - Large Image
Other Links
 
 
48892740 - Other
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
6.0
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
9/16" S&D BLACK OXIDE DRILL BIT
Product Type
9/16" S&D Black Oxide Bit
extra long description
MILW 48-89-2740 9/16" S&D Black Oxi
Short Description
9/16" S&D Blk Oxide Bt
Long Description
Milwaukee's Thunderbolt® Silver & Deming drill bits are designed for performance in low to high tensile strength materials, stainless steel and cast iron. Thunderbolt® twist drill bits are made from premium industrial-grade steel with heavy-duty cutting surfaces that power through deep or shallow holes with lightning speed. A special flute geometry adds strength while providing increased chip ejection. Thunderbolt® twist drill bits have a heavy duty 135 degree split point for easy penetration and a 1/2 in.
Additional Information
Flute Length
4.000000
Shank Diameter
0.250000
Drill Diameter
0.5625
package quantity
1
Grade
Heavy Duty
Manufacturer Information
Manufacturers Part Number
48-89-2740
series
Milwaukee® S&D Black Oxide drill bits
Brand
Milwaukee®
GTIN
00045242167135
UPC
045242167135
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.295000
Weight per each
0.311
Carton
1
Package
90
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat