48892727 - 21/64" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $3.81 (Each)
  • $3.81 (Each)

  • $685.80 (Per 180)
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
48892727
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2727
Description
21/64" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166985 / 00045242166985
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Standard Packaging
$685.80 (Per 180)
Resources
Images
 
 
48892727 - Small Image
 
48892727 - Large Image
 
48892727 - Large Image
 
48892727 - Large Image
 
48892727 - Large Image
 
48892727 - Large Image
 
48892727 - Large Image
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
6.0
Descriptions
extra long description
MILW 48-89-2727 21/64" Thunderbolt
Description
21/64" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
21/64" Thunderbolt Black Oxide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requir
Additional Information
Shank Diameter
0.250000
Drill Diameter
0.3280
package quantity
1
Flute Length
4.000000
Manufacturer Information
Manufacturers Part Number
48-89-2727
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
00045242166985
UPC
045242166985
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.090000
Weight per each
0.085
Carton
1
Package
180
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat