48892221 - 3/8" Thunderbolt Titanium Drill Bit

Milwaukee®

  • $15.72 (Each)
  • $15.72 (Each)

  • $2,358.00 (Per 150)
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
48892221
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2221
Description
3/8" Thunderbolt Titanium Drill Bit
Milwaukee® Thunderbolt® Titanium Coated Drill Bits Are Designed For Extreme Durability and Up to 3X Longer Life. The Thunderbolt Web Features A Thicker Core Than A Standard Drill Bit to Provide Ultimate Strength and Protect Against Side-Load Breakage. The Titanium Coating Reduces Heat Build-Up and Keeps The Bit Sharp to Extend Performance. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242187997 / 00045242187997
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.72 (Each)
Standard Packaging
$2,358.00 (Per 150)
Resources
Images
 
 
48892221 - Small Image
 
48892221 - Large Image
 
48892221 - Large Image
 
48892221 - Large Image
 
48892221 - Large Image
Other Links
 
 
48892221 - Other
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
6.8
Descriptions
extra long description
MILW 48-89-2221 3/8" Thunderbolt® T
Product Type
3/8" Thunderbolt® Titanium Coated D
Description
3/8" THUNDERBOLT TITANIUM DRILL BIT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for
Additional Information
Drill Diameter
0.375
Shank Diameter
0.375
package quantity
1
Grade
Heavy Duty
Flute Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2221
series
Milwaukee® Thunderbolt® Titanium Coated Drill Bits
GTIN
00045242187997
UPC
045242187997
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.125
Weight per each
0.125
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat