48624091 - SDS Max Ground Rod Driver

Milwaukee®

  • $61.41 (Each)
  • $61.41 (Each)

  • $921.15 (Per 15)
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
48624091
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-62-4091
Description
SDS Max Ground Rod Driver
Ground Rod Driver, High Grade Steel, 10 In Overall Length, 5/8 In;3/4 In Overall Width, 10.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242154449 / 00045242154449
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.41 (Each)
Standard Packaging
$921.15 (Per 15)
Resources
Images
 
 
48624091 - Large Image
 
48624091 - Large Image
 
48624091 - Large Image
 
48624091 - Small Image
 
48624091 - Large Image
 
48624091 - Large Image
Other Links
 
 
48624091 - Other
Attachments
 
 
48624091 - Specification Sheet
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
High Grade Steel
Dimensions and Weight
Overall Length
10 in
Descriptions
Product Type
Ground Rod Driver
Long Description
Ground Rod Driver, High Grade Steel, 10 in Overall Length, 5/8 in;3/4 in Overall Width, 10.25 lb
Features
Milwaukee(R) chisels are made from high grade, forged steel, providing up to 20% longer life. Ground rod drivers are designed to effectively drive ground rods for electrical circuits into the ground. The capacity of the ground rod driver is 5/8" and 3/4" ground rods. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.
Short Description
Ground Rod Driver, High Grade Steel, SDS Max Rotary Hammer
Description
SDS MAX GROUND ROD DRIVER
extra long description
MILW 48-62-4091 Demo Ground Rod Dri
Additional Information
Made in USA
yes
Compatible With
5/8 in and 3/4 in Ground Rod;Sds Max Rotary Hammer
Overall Width
5/8 in;3/4 in
package quantity
1 PK
Shank Diameter
1/2 in
idea granular category code
4909
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-62-4091
GTIN
00045242154449
UPC
045242154449
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
10.25 lb
Weight per each
1.89
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat