48623070 - Ground Rod Driver

Milwaukee®

  • $91.70 (Each)
  • $91.70 (Each)
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
48623070
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-62-3070
Description
Ground Rod Driver
Milwaukee Tool Is An Industry Leading Manufacturer Of Professional, Heavy Duty Power Tools and Accessories. Milwaukee Tool Has A Full Line Of Demolition Steel Accessories With A Variety Of Shanks (SDS-Plus, SDS-Max, Spline or Round Hex, 3/4 Hex, and 1-1/8 C. The Milwaukee 48-62-3070 Is A 9-3/4 In. X 3/4 In. Hex Ground Rod.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241643 - Hex shank reamer
UPC/GTIN
045242153459 / 00045242153459
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.70 (Each)
Resources
Other Links
 
 
48623070 - Other
Images
 
 
48623070 - Small Image
 
48623070 - Large Image
 
48623070 - Large Image
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
GROUND ROD DRIVER
Product Type
Ground Rod DRIVER9 3/4 3/4 Hex
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-62-3070 GROUND ROD DRIVER9
Short Description
GROUND ROD DrvR9 3/4 3/4 HEX
Long Description
Milwaukee Tool is an industry leading manufacturer of professional, heavy duty power tools and accessories. Milwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 C. The Milwaukee 48-62-3070 is a 9-3/4 in. x 3/4 in. Hex ground rod.
Additional Information
idea granular category code
4909
Shank Diameter
0.75
Flute Length
1
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-62-3070
GTIN
00045242153459
UPC
045242153459
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
2.03