48325101 - Shockwave Driver Bit Set - 34PC

Milwaukee®

  • $24.99 (Each)
  • $24.99 (Each)

  • $499.80 (Per 20)
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
48325101
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5101
Description
Shockwave Driver Bit Set - 34PC
The Milwaukee® Shockwave Impact Duty™ 34PC Driver Bit Set Is Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Impact Bit'S Fit Over The Life Of The Bit. The Shock Zone™ Is Optimized For Each Tip Type and Length Of Driver Bit In The Set to Absorb Peak Torque and Prevent Breaking. The Driver Bits Are Made From Custom ALLOY76™ Steel and A Proprietary Heat Treatment Process to Extend Bit Life, Providing Up to 50
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
045242750986 / 00045242750986
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$499.80 (Per 20)
Resources
Images
 
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Small Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
 
48325101 - Large Image
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
ALLOY STEEL
Descriptions
Description
SHOCKWAVE DRIVER BIT SET - 34PC
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
Shockwave Driver Bit Set 34 PC
extra long description
MILW 48-32-5101 SHOCKWAVE Driver Bi
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 34PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50
Additional Information
Shank Diameter
1/4 in hex
screwdriver bit type
Multi-Use
Manufacturer Information
Manufacturers Part Number
48-32-5101
Brand
Milwaukee®
GTIN
00045242750986
UPC
045242750986
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.25
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48325101.
Jump To:

Similar Items

Similar items are close alternatives to 48325101, though they may not be 100% alike.

Milwaukee® Shockwave™ Impact Duty™ Driver Bit Sets Are Engineered For Extreme Du...
  • Our Part #: 48324005
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48324005
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48324005 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat