48325030 - Shockwave 1/4" Hex Shank to 1/4" Socket Adapter

Milwaukee®

  • $3.62 (Each)
  • $3.62 (Each)

  • $390.96 (Per 108)
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
48325030
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5030
Description
Shockwave 1/4" Hex Shank to 1/4" Socket Adapter
Milwaukee® Shockwave™ Impact Duty™ Socket Adapters Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Socket Adapters Provide Fastening Capabilities With All Impacts. Broadly Targeting Cordless Users, The Shockwave™ Impact Duty™ Accessory Line Is Not Only Ideal For Heavy Duty Impact Applications, But Delivers A Full System Solution For All The User'S Drilling and Fastening Needs.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195039 / 00045242195039
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.62 (Each)
Standard Packaging
$390.96 (Per 108)
Resources
Images
 
 
48325030 - Large Image
 
48325030 - Large Image
 
48325030 - Large Image
 
48325030 - Small Image
 
48325030 - Large Image
 
48325030 - Large Image
 
48325030 - Large Image
Other Links
 
 
48325030 - Other
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
Proprietary Steel
Dimensions and Weight
Length
1.875
Descriptions
extra long description
MILW 48-32-5030 1/4 in. Socket Adap
Short Description
1/4inSocket Adapter
Product Type
1/4 In. Socket Adapter
Description
SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET ADAPTER
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Drive Size
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-5030
GTIN
00045242195039
UPC
045242195039
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.035
Carton
1
Package
108
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat