48324795 - Shockwave 3-1/2 Impact Square Recess #2 Power Bit

Milwaukee®

  • $2.80 (Each)
  • $2.80 (Each)

  • $70.00 (Per 25)

  • $1,820.00 (Per 650)
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
48324795
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4795
Description
Shockwave 3-1/2 Impact Square Recess #2 Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Shockwav
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242214082 / 00045242214082
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.80 (Each)
Carton
$70.00 (Per 25)
Standard Packaging
$1,820.00 (Per 650)
Resources
Images
 
 
48324795 - Small Image
 
48324795 - Large Image
 
48324795 - Large Image
Other Links
 
 
48324795 - Other
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
3.5
Descriptions
extra long description
MILW 48-32-4795 SQ2 Power Bits
Product Type
SQ2 Power Bits
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwav
Description
SHOCKWAVE 3-1/2 IMPACT SQUARE RECESS #2 POWER BIT
Additional Information
Shank Diameter
1/4 in
idea granular category code
2418
screwdriver bit type
Power
Drive Type
Square Recess
Manufacturer Information
Manufacturers Part Number
48-32-4795
Brand
Milwaukee®
GTIN
00045242214082
UPC
045242214082
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.033
Carton
25
Package
650
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat