48324762 - Shockwave 2" Impact Phillips #2 Power Bits - 25PK

Milwaukee®

  • $1.56 (Each)
  • $1.56 (Each)

  • $39.00 (Per 25)

  • $1,560.00 (Per 1,000)
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
48324762
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4762
Description
Shockwave 2" Impact Phillips #2 Power Bits - 25PK
Driver Bit, Phillips Bit Style, 2 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242214013 / 00045242214013
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$39.00 (Per 25)
Standard Packaging
$1,560.00 (Per 1,000)
Resources
Images
 
 
48324762 - Large Image
 
48324762 - Small Image
 
48324762 - Large Image
 
48324762 - Large Image
Other Links
 
 
48324762 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2 in
Length
2
Descriptions
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, 2 in Overall Length, 0.02 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #2, 2 in L, 25 Bulk PK
Description
SHOCKWAVE 2" IMPACT PHILLIPS #2 POWER BITS - 25PK
extra long description
MILW 48-32-4762 PH2 Power Bits
Additional Information
Bit Style
Phillips
package quantity
25 Bulk PK
Made in USA
yes
Shank Diameter
1/4 in
idea granular category code
2418
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4762
GTIN
00045242214013
UPC
045242214013
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.02 lb
Weight per each
0.015
Carton
25
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat