48324660 - Shockwave Imp Duty 3-1/2" PH1 Bit 2PK

Milwaukee®

  • $4.86 (Each)
  • $4.86 (Each)
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
48324660
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4660
Description
Shockwave Imp Duty 3-1/2" PH1 Bit 2PK
The Milwaukee® Shockwave™ 3-1/2" Phillips #1 Impact Duty™ Bit 2 Pack Is Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Phillips Bits Feature Wear Guard Tip™ For Increased Wear Resistance, Which Protects The Fit Over The Life Of The Bit. The Impact Driver Bits Have An Optimized Shockzone™ For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Steel Is Customized and Heat Treated Per Tip Type to Extend The Life Of The Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
045242605965 / 00045242605965
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Resources
Images
 
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Small Image
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
ALLOY STEEL
Dimensions and Weight
Length
3.5
Descriptions
Description
SHOCKWAVE IMP DUTY 3-1/2" PH1 BIT 2PK
Product Type
3-1/2 In PH1 Impact Bit 2PK
extra long description
MILW 48-32-4660 3-1/2 in PH1 Impact
Short Description
3-1/2inPH1 Impact Bt 2PK
Long Description
The MILWAUKEE® SHOCKWAVE™ 3-1/2" Phillips #1 Impact Duty™ Bit 2 Pack is engineered to be the most durable, best fitting driver bits on the market. The Phillips bits feature Wear Guard Tip™ for increased wear resistance, which protects the fit over the life of the bit. The impact driver bits have an optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in hex
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Manufacturers Part Number
48-32-4660
Brand
Milwaukee®
GTIN
00045242605965
UPC
045242605965
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324660.
Jump To:

Similar Items

Similar items are close alternatives to 48324660, though they may not be 100% alike.

Driver Bit - #1 Light Blue Phillips X 4
  • Our Part #: 70141LB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70141LB
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.10) ·
70141LB - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat