48324604 - #2 Phillips Shockwave 1" Insert Bit

Milwaukee®

  • $17.76 (Each)
  • $17.76 (Each)

  • $1,065.60 (Per 60)
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
48324604
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4604
Description
#2 Phillips Shockwave 1" Insert Bit
Driver Bit, Phillips Bit Style, Proprietary Steel, 25 Pieces, 1 In Overall Length, 0.98 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242196623 / 00045242196623
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.76 (Each)
Standard Packaging
$1,065.60 (Per 60)
Resources
Images
 
 
48324604 - Large Image
 
48324604 - Small Image
 
48324604 - Large Image
 
48324604 - Large Image
 
48324604 - Large Image
 
48324604 - Large Image
 
48324604 - Large Image
 
48324604 - Large Image
 
48324604 - Large Image
 
48324604 - Large Image
Other Links
 
 
48324604 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1 in
Length
1
Descriptions
extra long description
MILW 48-32-4604 PH2 Insert Bits
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, Proprietary Steel, 25 Pieces, 1 in Overall Length, 0.98 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #2, Proprietary Steel, Heavy Duty Impact Application
Description
#2 PHILLIPS SHOCKWAVE 1" INSERT BIT
Additional Information
Bit Style
Phillips
package quantity
25 Contractor PK
Made in USA
yes
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Phillips
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4604
GTIN
00045242196623
UPC
045242196623
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.98 lb
Weight per each
0.27
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Heavy Duty Impact
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat