48324572 - Shockwave 3-1/2 Impact Square Recss #2 Power Bit

Milwaukee®

  • $2.93 (Each)
  • $2.93 (Each)

  • $351.60 (Per 120)
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
48324572
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4572
Description
Shockwave 3-1/2 Impact Square Recss #2 Power Bit
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Shockwav
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195602 / 00045242195602
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Standard Packaging
$351.60 (Per 120)
Resources
Images
 
 
48324572 - Small Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
 
48324572 - Large Image
Other Links
 
 
48324572 - Other
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
3.5
Descriptions
Product Type
SQ2 Power Bits
extra long description
MILW 48-32-4572 SQ2 Power Bits
Short Description
SQ2 Power Bts
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwav
Description
SHOCKWAVE 3-1/2 IMPACT SQUARE RECSS #2 POWER BIT
Additional Information
screwdriver bit type
Power
Shank Diameter
1/4 in
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4572
Brand
Milwaukee®
GTIN
00045242195602
UPC
045242195602
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.04
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324572.
Jump To:

Similar Items

Similar items are close alternatives to 48324572, though they may not be 100% alike.

Driver Bit - #2 Red Square X 4
  • Our Part #: 70240R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70240R
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.10) ·
70240R - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat