48324562 - Shockwave 3-1/2 Impact Phillips #2 Power Bit

Milwaukee®

  • $2.93 (Each)
  • $2.93 (Each)

  • $351.60 (Per 120)
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
48324562
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4562
Description
Shockwave 3-1/2 Impact Phillips #2 Power Bit
Driver Bit, Phillips Bit Style, 3.5 In Overall Length, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195596 / 00045242195596
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Standard Packaging
$351.60 (Per 120)
Resources
Images
 
 
48324562 - Large Image
 
48324562 - Small Image
 
48324562 - Large Image
 
48324562 - Large Image
 
48324562 - Large Image
 
48324562 - Large Image
 
48324562 - Large Image
 
48324562 - Large Image
 
48324562 - Large Image
Other Links
 
 
48324562 - Other
 
48324562 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
3.5 in
Length
3.5
Descriptions
extra long description
MILW 48-32-4562 PH2 Power Bit
Short Description
Driver Bit, #2, 3.5 in L
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, 3.5 in Overall Length, 0.32 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Description
SHOCKWAVE 3-1/2 IMPACT PHILLIPS #2 POWER BIT
Additional Information
Bit Style
Phillips
package quantity
1 PK
Made in USA
yes
Shank Diameter
1/4 in
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4562
GTIN
00045242195596
UPC
045242195596
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.32 lb
Weight per each
0.05
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Heavy Duty Impact;Drilling and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324562.
Jump To:

Similar Items

Similar items are close alternatives to 48324562, though they may not be 100% alike.

Color Coded Drive Bit, #2 Size; Blue Finish; 4 Inch Overall Length; Phillips Scr...
  • Our Part #: 70241BL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 70241BL
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 5 ($22.85) ·
70241BL - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat