48324440 - Shockwave 1" 2PC Impact Ecxcombo Kit

Milwaukee®

  • $2.34 (Each)
  • $2.34 (Each)

  • $280.80 (Per 120)
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
48324440
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4440
Description
Shockwave 1" 2PC Impact Ecxcombo Kit
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Driver Bits Feature An Innovatively Designed Geometric Shock Absorption Zone to Extend Life. The Forged Tip Allows For A Secure Grip and Maximum Contact Eliminating Stripping or Slipping. Broadly Targeting Cordless Users, The Shockwave™ Impact Duty Accessory Line Is Not Only Ideal For Heavy Duty Impact Applicat
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242487721 / 00045242487721
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.34 (Each)
Standard Packaging
$280.80 (Per 120)
Resources
Images
 
 
48324440 - Small Image
 
48324440 - Large Image
 
48324440 - Large Image
Attachments
 
 
48324440 - Specification Sheet
Other Links
 
 
48324440 - Other
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
1.0
Descriptions
Description
SHOCKWAVE 1" 2PC IMPACT ECXCOMBO KIT
Product Type
Ecx Impact Bits
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applicat
extra long description
MILW 48-32-4440 ECX Impact Bits
Short Description
ECX Impact Bts
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in
Drive Type
ECX
screwdriver bit type
Power
Manufacturer Information
Manufacturers Part Number
48-32-4440
Brand
Milwaukee®
GTIN
00045242487721
UPC
045242487721
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.04
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324440.
Jump To:

Similar Items

Similar items are close alternatives to 48324440, though they may not be 100% alike.

Shockwave Insert Bit Ecx #1- 2PK
  • Our Part #: 48324441
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-32-4441
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($5.16) ·
48324441 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat