48271371 - Flat Boring Bit 1-3/8" X 6"

Milwaukee®

  • $8.02 (Each)
  • $8.02 (Each)

  • $1,203.00 (Per 150)
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
48271371
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1371
Description
Flat Boring Bit 1-3/8" X 6"
For Fast, Small Hole Drilling In Wood, Count On Milwaukee'S Premium Quality 1-3/8 In. Flat Boring Bit. Made Of Heat Treated High Carbon Steel, The Flat Boring Bit Bores Clean Holes At Any Angle In Wood, Plastic, Plywood and Formica. The Drill Point and Cutting Edges Can Be Resharpened Often For Economical Hole Drilling. Bit Offers A 6 In. Drilling Depth But Can Be Used With 12 In. Extension, 48-28-3350, For Extended Deep Hole Drilling. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121359 / 00045242121359
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Standard Packaging
$1,203.00 (Per 150)
Resources
Images
 
 
48271371 - Small Image
 
48271371 - Large Image
 
48271371 - Large Image
 
48271371 - Large Image
 
48271371 - Large Image
 
48271371 - Large Image
 
48271371 - Large Image
Other Links
 
 
48271371 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Length
6
Overall Length
6-3/8
Descriptions
Description
FLAT BORING BIT 1-3/8" X 6"
Product Type
Flat Boring Bit
extra long description
MILW 48-27-1371 Flat Boring Bit
Short Description
Flat Boring Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
For fast, small hole drilling in wood, count on Milwaukee's premium quality 1-3/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.
Special Features
1-3/8 IN Bit Diameter; 1/4 IN Shank Diameter; 6-3/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Flute Length
5
Shank Diameter
0.25
Manufacturer Information
Manufacturers Part Number
48-27-1371
Brand
Milwaukee®
GTIN
00045242121359
UPC
045242121359
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.145
Carton
1
Package
150
Uses, Certifications, and Standards
Application
For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48271371.
Jump To:

Cross Referenced

These items are similar to 48271371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20360 Greenlee n/a
33A-1-3/8 Greenlee 00783310203605
88822 Irwin Tools 00024721200570
714169-A Makita Tools 00088381935210
48-27-1371 Milwaukee Electric Tool 00045242121359
13830 Morris 00601986138307
WSB1375C Morse 00050326125451
14472 Vermont American n/a

* All prices subject to change.

Begin Live Chat