48228450 - Packout Tool Case + Customizable Insert

Milwaukee®

  • $83.21 (Each)
  • $83.21 (Each)

  • $332.84 (Per 4)
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
48228450
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8450
Description
Packout Tool Case + Customizable Insert
The Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Durable Packout™ Tool Case With Customizable Foam Insert Is Constructed With Impact Resistant Polymers and Metal Reinforced Locking Point. The Tool Case Connects With Other Packout™ System Components Via Integrated Locking Cleats and Features A 75 LBS Of Weight Capacity. An IP65 Rated Weather Seal Protects Tools and Accessories From Rain and Other Jobsite Debris and The Included Customizable Foam Insert All
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242524228 / 00045242524228
Weight per unit
5.651 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.21 (Each)
Carton
$332.84 (Per 4)
Resources
Images
 
 
48228450 - Small Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
 
48228450 - Large Image
Other Links
 
 
48228450 - Other
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
Red/Black
Dimensions and Weight
Width
14.84
Depth
20.59
Height
5.91
Descriptions
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Description
PACKOUT TOOL CASE + CUSTOMIZABLE INSERT
Product Type
Tool Case With Foam Insert
extra long description
MILW 48-22-8450 Tool Case with Foam
Long Description
The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The durable PACKOUT™ tool case with customizable foam insert is constructed with impact resistant polymers and metal reinforced locking point. The tool case connects with other PACKOUT™ system components via integrated locking cleats and features a 75 lbs of weight capacity. An IP65 rated weather seal protects tools and accessories from rain and other jobsite debris and the included customizable foam insert all
Additional Information
Number of Drawers
0
Manufacturer Information
Manufacturers Part Number
48-22-8450
Brand
Milwaukee®
GTIN
00045242524228
UPC
045242524228
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.69
Weight per each
5.651
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat