48221994 - 3 Hardline Smooth Blade Pocket Knife

Milwaukee®

  • $85.57 (Each)
  • $85.57 (Each)

  • $2,053.68 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48221994
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1994
Description
3 Hardline Smooth Blade Pocket Knife
Milwaukee® Hardline™ Knives Deliver Uncompromising Performance On or Off The Jobsite. This 3 In. Smooth Blade Pocket Knife Features A D2 Steel Blade That Delivers Extreme Wear Resistance. A Flipper With Bearing System Allows Fast, Smooth Opening. The Steel Frame Lock Provides A Strong, Secure Lock For Tough Applications. A Reversible Tip-Up Belt Clip Allows Right or Left-Handed Carry.
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
045242477043 / 00045242477043
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.57 (Each)
Standard Packaging
$2,053.68 (Per 24)
Resources
Images
 
 
48221994 - Video
 
48221994 - Small Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
 
48221994 - Large Image
Other Links
 
 
48221994 - Other
 
48221994 - Other
 
48221994 - Other
 
48221994 - Other
Material, Color, and Finish
Color
Black
Blade Material
D2 Steel
Handle Material
Glass-filled Nylon
Dimensions and Weight
Overall Length
6.9
Descriptions
Description
3 HARDLINE SMOOTH BLADE POCKET KNIFE
Product Type
Pocket Knife
extra long description
MILW 48-22-1994 Pocket Knife
Short Description
Pocket Knife
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 3 in. smooth blade pocket knife features a D2 steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.
Additional Information
media
Yes
Handle Length
3.9
Blade Thickness
0.1875
Blade Length
3.0
blade type
Smooth
Handle Type
Straight
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1994
GTIN
00045242477043
UPC
045242477043
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.408
Carton
1
Package
24
You must have an account to view stock levels

* All prices subject to change.