48220304 - Rasping Jab Saw

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
48220304
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-0304
Description
Rasping Jab Saw
Rasping Saw, 6 In Blade Length, Rubber Handle Material, 11-3/4 In Overall Length, 0.41 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111508 - Saws
UPC/GTIN
045242204595 / 00452422045648
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48220304 - Small Image
 
48220304 - Large Image
 
48220304 - Large Image
Material, Color, and Finish
Handle Material
Rubber
Dimensions and Weight
Overall Length
11-3/4 in
Descriptions
Product Type
Rasping Saw
Rasping Jab Saw
Long Description
Rasping Saw, 6 in Blade Length, Rubber Handle Material, 11-3/4 in Overall Length, 0.41 lb
Features
The Milwaukee(R) Rasping Jab Saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of sheetrock after a cut has been made. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw also features a thick 6” plaster/drywall blade for increased durability and life.
Short Description
Rasping Saw, Rubber
Special Features
Rasping Holes - Expand Holes In Drywall Up to 2x Faster;Rubber Over Mold Grip - Increased Comfort;Limited Lifetime Warranty
Description
RASPING JAB SAW
extra long description
MILW 48-22-0304 Rasping Jab Saw
Additional Information
Saw Length
12.0
idea granular category code
1954
Handle Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-0304
GTIN
00452422045648
UPC
045242204595
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 48220304.
Jump To:

Similar Items

Similar items are close alternatives to 48220304, though they may not be 100% alike.

The Milwaukee® Rasping Jab Saw Is The Only Jab Saw On The Market to Integrate Ra...
  • Our Part #: 48220104
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-0104
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 72 ($798.48)
48220104 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.09

Each

QTY:
Each
Add

* All prices subject to change.