48207412 - SDS Plus 2-Cutter 3/16" X 6" X 8"

Milwaukee®

  • $4.67 (Each)
  • $4.67 (Each)

  • $934.00 (Per 200)
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
48207412
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7412
Description
SDS Plus 2-Cutter 3/16" X 6" X 8"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111718 / 00045242111718
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.67 (Each)
Standard Packaging
$934.00 (Per 200)
Resources
Images
 
 
48207412 - Small Image
 
48207412 - Large Image
 
48207412 - Large Image
Other Links
 
 
48207412 - Other
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
8
Descriptions
extra long description
MILW 48-20-7412 3/16 In. 2 Cutter S
Short Description
3/16in2 cttr SDS Carbide Bt
Product Type
3/16 In. 2 Cutter SDS Carbide Bit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SDS PLUS 2-CUTTER 3/16" X 6" X 8"
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Additional Information
Flute Length
6
Manufacturer Information
Manufacturers Part Number
48-20-7412
Brand
Milwaukee®
GTIN
00045242111718
UPC
045242111718
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.125
Carton
1
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat