48137137 - 3/8" X 12" Bellhanger Bit

Milwaukee®

  • $18.11 (Each)
  • $18.11 (Each)

  • $869.28 (Per 48)

Availability: In Stock Locally
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
48137137
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-7137
Description
3/8" X 12" Bellhanger Bit
The Milwaukee Bell Hanger Bit Is Ideal For Installing All Kinds Of Small Wire Systems Such As Computer, Security and Phone Cable. It Provides Extra Length For Extra Reach As Well As A Hole In The Tip Of The Bit to Attach The Wire to Pull Back Through The Wall. One Per Package.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242093250 / 00045242093250
Weight per unit
0.466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Standard Packaging
$869.28 (Per 48)
Resources
Images
 
 
48137137 - Large Image
 
48137137 - Small Image
 
48137137 - Large Image
 
48137137 - Large Image
 
48137137 - Large Image
Other Links
 
 
48137137 - Other
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
3/8" X 12" BELLHANGER BIT
extra long description
MILW 48-13-7137 3/8"x12" Bellhanger
Product Type
3/8"X12" Bellhanger Bit
Long Description
The Milwaukee bell hanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.375000
Number of Flutes
2
Flute Length
4.000000
Manufacturer Information
Manufacturers Part Number
48-13-7137
Brand
Milwaukee®
GTIN
00045242093250
UPC
045242093250
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.466
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat