48136250 - 1-1/4" X 18" Ship Auger Bit

Milwaukee®

  • $71.28 (Each)
  • $71.28 (Each)

  • $570.24 (Per 8)
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
48136250
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-6250
Description
1-1/4" X 18" Ship Auger Bit
The Milwaukee® 1-1/4 In. X 18 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242093007 / 00045242093007
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.28 (Each)
Standard Packaging
$570.24 (Per 8)
Resources
Images
 
 
48136250 - Small Image
 
48136250 - Large Image
 
48136250 - Large Image
 
48136250 - Large Image
 
48136250 - Large Image
 
48136250 - Large Image
 
48136250 - Large Image
 
48136250 - Large Image
Other Links
 
 
48136250 - Other
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
18
Overall Length
18
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
1-1/4" X 18" SHIP AUGER BIT
Product Type
1-1/4 In Ship Auger Bit
Long Description
The Milwaukee® 1-1/4 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
extra long description
MILW 48-13-6250 1-1/4 IN SHIP AUGER
Short Description
1-1/4inSHIP AUGER Bt
Additional Information
Shank Diameter
0.4375
Flute Length
15
Twist Length
15
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-6250
GTIN
00045242093007
UPC
045242093007
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight per each
2.75
Carton
1
Package
8
Uses, Certifications, and Standards
Application
For Electricians, Plumbers, Utilities And Any Trade Requiring Fast Hole Drilling In Clean Or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48136250.
Jump To:

Similar Items

Similar items are close alternatives to 48136250, though they may not be 100% alike.

1-1/4INX18 Ship Auger
  • Our Part #: 145520082016
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 145520082016
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($171.36) ·
145520082016 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$171.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48136250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30433 Greenlee n/a
61/62PTS-1-/4 Greenlee n/a
3043015 Irwin Tools 00024721105561
53444 Klein Tools 00092644534447
31020 Lenox 00082472310207
714236-A Makita Tools 00088381939423
48-13-6250 Milwaukee Electric Tool 00045242093007
13698 Morris 00601986136983
WSAB181250 Morse 00050326125635
SAB0114-18 Starrett n/a
18654 Vermont American n/a

* All prices subject to change.

Begin Live Chat