48136120 - 1-1/8" X 18" Ship Auger Bit

Milwaukee®

  • $62.39 (Each)
  • $62.39 (Each)

  • $499.12 (Per 8)

Availability: In Stock Locally
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
48136120
Manufacturer
Milwaukee®
Manufacturer's Part Number
48136120
Description
1-1/8" X 18" Ship Auger Bit
Ship Auger Bit, 1-1/8 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 19.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242092956 / 00045242092956
Weight per unit
2.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.39 (Each)
Standard Packaging
$499.12 (Per 8)
Resources
Images
 
 
48136120 - Large Image
 
48136120 - Small Image
 
48136120 - Large Image
 
48136120 - Large Image
 
48136120 - Large Image
 
48136120 - Large Image
 
48136120 - Large Image
 
48136120 - Large Image
 
48136120 - Large Image
Other Links
 
 
48136120 - Other
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
18
Overall Length
18
Descriptions
Product Type
Ship Auger Bit
Long Description
Ship Auger Bit, 1-1/8 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 19.25 lb
Features
The Milwaukee(R) 1-1/8" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The th
Short Description
Ship Auger Bit, 1-1/8 in, 7/16 in Shank
extra long description
MILW 48-13-6120 1-1/8"x18"Ship Auge
Description
1-1/8" X 18" SHIP AUGER BIT
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
Additional Information
Bit Size
1-1/8 in
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Flute Length
15
Twist Length
15
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48136120
GTIN
00045242092956
UPC
045242092956
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
19.25 lb
Weight per each
2.16
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48136120.
Jump To:

Similar Items

Similar items are close alternatives to 48136120, though they may not be 100% alike.

Auger Bits 0081816 H8LONG 18X1 1/8auger
  • Our Part #: 145510081816
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 145510081816
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($110.38) ·
145510081816 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48136120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB6 Etcon 00051033150224
30431 Greenlee n/a
61/62PTS-1-/8 Greenlee n/a
35-979 Ideal Industries 783250632992
3043014 Irwin Tools 00024721105554
53443 Klein Tools 00092644534430
31018 Lenox 00082472310184
714235-A Makita Tools 00088381939416
48-13-6120 Milwaukee Electric Tool 00045242092956
13696 Morris 00601986136969
WSAB181125 Morse 00050326125628
SAB0118-18 Starrett n/a
18652 Vermont American n/a

* All prices subject to change.

Begin Live Chat