48130870 - 7/8" X 6-1/2" Auger Bit

Milwaukee®

  • $18.31 (Each)
  • $18.31 (Each)

  • $439.44 (Per 24)
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
48130870
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-0870
Description
7/8" X 6-1/2" Auger Bit
The Milwaukee® 7/8 In. X 6-1/2 In. Auger Bit Features Double Wing Spurs For Fast, Clean Holes In Wood. Designed With Electricians, Plumbers, Utilities and Other Trades In Mind, Milwaukee Auger Bits Are Impact-Rated, So They'Re Strong Enough For A Variety Of Applications. The Double Wing Spurs Continually Scribe The Hole, Producing Smooth Holes Without Breakout. The Polished and Coated Flute Finish Means Chips Won'T Stick, Eliminating Time-Consuming Stops to Clean The Bit.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091607 / 00045242091607
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.31 (Each)
Standard Packaging
$439.44 (Per 24)
Resources
Images
 
 
48130870 - Large Image
 
48130870 - Large Image
 
48130870 - Large Image
 
48130870 - Large Image
 
48130870 - Small Image
Other Links
 
 
48130870 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.5
Descriptions
Description
7/8" X 6-1/2" AUGER BIT
Product Type
7/8" X 6-1/2" Auger Bit
extra long description
MILW 48-13-0870 7/8" x 6-1/2" Auger
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee® 7/8 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.
Additional Information
idea granular category code
1987
Flute Length
4.0
Manufacturer Information
Manufacturers Part Number
48-13-0870
Brand
Milwaukee®
GTIN
00045242091607
UPC
045242091607
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.43
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat