48130753 - 3/4" X 6" Ship Auger Bit

Milwaukee®

  • $27.94 (Each)
  • $27.94 (Each)

  • $670.56 (Per 24)
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
48130753
Manufacturer
Milwaukee®
Manufacturer's Part Number
48130753
Description
3/4" X 6" Ship Auger Bit
Ship Auger Bit, 3/4 In Bit Size, 7/16 In Shank Diameter, 6 In Overall Length, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091430 / 00045242091430
Weight per unit
0.38 L
Price & Packaging
Minimum Order Quantity
1
Unit
$27.94 (Each)
Standard Packaging
$670.56 (Per 24)
Resources
Images
 
 
48130753 - Small Image
 
48130753 - Large Image
 
48130753 - Large Image
 
48130753 - Large Image
 
48130753 - Large Image
 
48130753 - Large Image
 
48130753 - Large Image
 
48130753 - Large Image
 
48130753 - Large Image
Other Links
 
 
48130753 - Other
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
6
Overall Length
6
Descriptions
Product Type
Ship Auger Bit
Long Description
Ship Auger Bit, 3/4 in Bit Size, 7/16 in Shank Diameter, 6 in Overall Length, 0.37 lb
Features
The Milwaukee(R) Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The through-center cu
Short Description
3/4# Ship Auger Bit, 3/4 in, 7/16 in Shank
Description
3/4" X 6" SHIP AUGER BIT
Special Features
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank
extra long description
MILW 48-13-0753 3/4"x6"Ship Auger B
Additional Information
Bit Size
3/4 in
Shank Diameter
7/16 in
package quantity
1 ct
Made in USA
yes
Flute Length
3
Twist Length
3
Shank Type
7/16 IN Hex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48130753
GTIN
00045242091430
UPC
045242091430
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight
0.37 lb
Weight per each
0
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fast Hole Drilling in Clean or Nail-Embedded Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48130753.
Jump To:

Similar Items

Similar items are close alternatives to 48130753, though they may not be 100% alike.

Auger Bits 07A1216 H7A 7 1/2X 3/4 Auger
  • Our Part #: 1455707A1216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1455707A1216
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,396.00) ·
1455707A1216 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat