48008706 - Wrecker Multi-Material Sawzall Blade 9" 7/11tpi

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48008706
Manufacturer
Milwaukee®
Manufacturer's Part Number
48008706
Description
Wrecker Multi-Material Sawzall Blade 9" 7/11tpi
The Next Generation Wrecker™ Is Designed For Multi-Material Demolition Cutting. This Mean It Has The Capability Of Cutting Nail Embedded Wood, Plastics and A Variety Of Metals. This Blade Has 25% More High Speed Steel For Increase Life and Durability. With All Of These Features, The Next Generation Wrecker™ Is A True Demolition Blade For The Professional User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082520 / 04524208252048
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48008706 - Small Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
 
48008706 - Large Image
Other Links
 
 
48008706 - Other
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
WRECKER MULTI-MATERIAL SAWZALL BLADE 9" 7/11TPI
Product Type
Sawzall® Blades
extra long description
MILW 48-00-8706 SAWZALL® Blades
Long Description
The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.062
Blade Length
9.0
Manufacturer Information
Manufacturers Part Number
48008706
Brand
Milwaukee®
GTIN
04524208252048
UPC
045242082520
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
2.66
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48008706.
Jump To:

Similar Items

Similar items are close alternatives to 48008706, though they may not be 100% alike.

Reciprocating Saw Blade, Bi-Metal Material, 10 Teeth Per Inch, 8 In Blade Length...
  • Our Part #: 20590B810R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20590B810R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($52.30) ·
20590B810R - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat