48005712 - 6" 10 Tpi The Torch Sawzall Blade - 5PK

Milwaukee®

  • $16.97 (Each)
  • $16.97 (Each)

  • $848.50 (Per 50)
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
48005712
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5712
Description
6" 10 Tpi The Torch Sawzall Blade - 5PK
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Ice Hardened Blades Are Cryogenically Treated For Up to 50% Longer Life. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083039 / 00045242083039
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.97 (Each)
Standard Packaging
$848.50 (Per 50)
Resources
Images
 
 
48005712 - Video
 
48005712 - Small Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
Other Links
 
 
48005712 - Other
 
48005712 - Other
 
48005712 - Other
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
MILW 48-00-5712 Super Sawzall Torch
Product Type
Super Sawzall Torch Blade 10 Tpi 6
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
6" 10 TPI THE TORCH SAWZALL BLADE - 5PK
Long Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Additional Information
media
Yes
Blade Thickness
0.042
Blade Length
6.0
Manufacturer Information
Manufacturers Part Number
48-00-5712
Brand
Milwaukee®
GTIN
00045242083039
UPC
045242083039
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.342
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48005712.
Jump To:

Similar Items

Similar items are close alternatives to 48005712, though they may not be 100% alike.

The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Fo...
  • Our Part #: 48004712
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-00-4712
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004712 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat