48005701 - Wrecker Multi-Material Sawzall Blade 6" 7/11tpi

Milwaukee®

  • $16.47 (Each)
  • $16.47 (Each)

  • $823.50 (Per 50)

Availability: In Stock Locally
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
48005701
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005701
Description
Wrecker Multi-Material Sawzall Blade 6" 7/11tpi
The Next Generation Wrecker™ Is Designed For Multi-Material Demolition Cutting. This Mean It Has The Capability Of Cutting Nail Embedded Wood, Plastics and A Variety Of Metals. This Blade Has 25% More High Speed Steel For Increase Life and Durability. With All Of These Features, The Next Generation Wrecker™ Is A True Demolition Blade For The Professional User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082476 / 00045242082476
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Standard Packaging
$823.50 (Per 50)
Resources
Images
 
 
48005701 - Small Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
Other Links
 
 
48005701 - Other
 
48005701 - Other
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
MILW 48-00-5701 SAWZALL® Blades
Short Description
swZALL Bld
Product Type
Sawzall® Blades
Description
WRECKER MULTI-MATERIAL SAWZALL BLADE 6" 7/11TPI
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
Additional Information
Blade Thickness
0.062
Blade Length
6.0
Manufacturer Information
Manufacturers Part Number
48005701
Brand
Milwaukee®
GTIN
00045242082476
UPC
045242082476
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.33
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat