48005272 - 9" Wrecker + Nitrus Carbide Sawzall Blade

Milwaukee®

  • $19.97 (Each)
  • $19.97 (Each)

  • $99.85 (Per 5)

  • $998.50 (Per 50)
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
48005272
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5272
Description
9" Wrecker + Nitrus Carbide Sawzall Blade
The Milwaukee® Wrecker™ With Nitrus Carbide™ Sawzall® Blade For Multi-Material Cutting Is The Next Generation Of Carbide Teeth Technology. The Milwaukee Nitrus Carbide™ Technology Allows This Blade to Be The Fastest Cutting and Longest Life Multi-Material Blade On The Market. The Blade Features A 6TPI Design For Best Material Versatility and The Ability to Cut Materials From Wood With Nails and Screws to Thick Metals. This Blade Delivers 2X Life Versus Carbide Teeth Blades Eliminating The Need For Blade C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242742523 / 00045242742523
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Carton
$99.85 (Per 5)
Standard Packaging
$998.50 (Per 50)
Resources
Images
 
 
48005272 - Small Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
 
48005272 - Large Image
Other Links
 
 
48005272 - Other
 
48005272 - Other
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
9" 6TPI Nitrus Carbide 1PK
extra long description
MILW 48-00-5272 9" 6TPI Nitrus Carb
Long Description
The MILWAUKEE® WRECKER™ with NITRUS CARBIDE™ SAWZALL® blade for multi-material cutting is the next generation of carbide teeth technology. The Milwaukee NITRUS CARBIDE™ technology allows this blade to be the fastest cutting and longest life multi-material blade on the market. The blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. This blade delivers 2x life versus carbide teeth blades eliminating the need for blade c
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
9" WRECKER + NITRUS CARBIDE SAWZALL BLADE
Additional Information
Blade Thickness
0.05
Teeth per Inch
6
Blade Length
9
Manufacturer Information
Manufacturers Part Number
48-00-5272
Brand
Milwaukee®
GTIN
00045242742523
UPC
045242742523
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.155
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat