48004788 - 9" 18 Tpi Torch Double Duty Upgrade Ice Hardened S

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004788
Manufacturer
Milwaukee®
Manufacturer's Part Number
48004788
Description
9" 18 Tpi Torch Double Duty Upgrade Ice Hardened S
Ice Hardened Metal Demolition Blade, 1/2 In Shank Diameter, Metal Material, 18 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.54 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081134 / 00045242081134
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004788 - Large Image
 
48004788 - Small Image
 
48004788 - Large Image
 
48004788 - Large Image
 
48004788 - Large Image
Attachments
 
 
48004788 - Specification Sheet
Other Links
 
 
48004788 - Other
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
Metal
Dimensions and Weight
Overall Length
9 in
Descriptions
Product Type
Ice Hardened Metal Demolition Blade
Long Description
Ice Hardened Metal Demolition Blade, 1/2 in Shank Diameter, Metal Material, 18 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.54 lb
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. Ice Hardened blades are cryogenically
Short Description
Ice Hardened Metal Demolition Blade, 1/2 in Shank, Metal
Description
9" 18 TPI TORCH DOUBLE DUTY UPGRADE ICE HARDENED S
extra long description
MILW 48-00-4788 Sawzall Blade 18 TP
Additional Information
Blade Length
9 in
Shank Diameter
1/2 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.042
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48004788
GTIN
00045242081134
UPC
045242081134
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight
0.54 lb
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48004788.
Jump To:

Similar Items

Similar items are close alternatives to 48004788, though they may not be 100% alike.

Metal-Cutting Blade, 1/2 In Shank Diameter, 18 Teeth Per Inch, 9 In Blade Length...
  • Our Part #: 48005788
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48005788
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 25 ($623.00) ·
48005788 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat