296722 - M18 Fuel 1/2" High Torque Impact Wrench + Friction

Milwaukee®

  • $605.93 (Each)
  • $605.93 (Each)

  • $1,211.86 (Per 2)
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
296722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2967-22
Description
M18 Fuel 1/2" High Torque Impact Wrench + Friction
The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench W/ Friction Ring Is The Most Power-Dense Impact Wrench In Its Class, Provides Greater Access In Tight Spaces, and Maximizes Productivity Through Faster Removal Speeds. The Powerstate™ Brushless Motor Delivers Up to 1, 100 FT-LBS Of Fastening Torque and 1, 600 FT-LBS Of Nut-Busting Torque When Paired With The M18™ Redlithium™ Forge™ Batteries, While The Compact Size At 7.6" In Length Gives Users Greater Access In Tight Spaces. The M18 Fuel™ 1/2" High Tor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242601561 / 00045242601561
Weight per unit
15.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.93 (Each)
Standard Packaging
$1,211.86 (Per 2)
Resources
Images
 
 
296722 - Small Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
Other Links
 
 
296722 - Other
 
296722 - Other
 
296722 - Other
 
296722 - Other
 
296722 - Other
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
Glass-Filled Nylon, Aluminum
Dimensions and Weight
Length
7.6
Descriptions
Product Type
M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit
extra long description
MILW 2967-22 M18 FUEL 1/2" HTIW w/
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Tor
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 FUEL 1/2" HIGH TORQUE IMPACT WRENCH + FRICTION
Additional Information
Battery Voltage
18
Impacts per Minute
2400
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2967-22
GTIN
00045242601561
UPC
045242601561
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
15.54
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 296722.
Jump To:

Similar Items

Similar items are close alternatives to 296722, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench With Friction Ring Elimi...
  • Our Part #: 276722R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2767-22R
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($605.93) ·
276722R - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$605.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat