295020 - M18 Packout Radio + Charger

Milwaukee®

  • $375.71 (Each)
  • $375.71 (Each)
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
295020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2950-20
Description
M18 Packout Radio + Charger
The Milwaukee® M18™ Packout™ Radio + Charger Is The Ultimate Jobsite Sound System, Fully Compatible With All Packout™ Storage System Solutions. This 10 Speaker Sound System Delivers 360° Sound. The Milwaukee M18™ Jobsite Radio Delivers Full Range Connectivity With Bluetooth® 4.2, An Auxiliary Input, and An Am/FM Radio. The Bluetooth® Speaker Also Features A Built-In M18™ Charger. This Heavy Duty Jobsite Radio Has A 2.1AH Usb Output to Keep M18™ Batteries and Mobile Devices Charged All Day.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
52161511 - Radios
UPC/GTIN
045242545643 / 00045242545643
Weight per unit
29.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.71 (Each)
Resources
Images
 
 
295020 - Large Image
 
295020 - Small Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
Other Links
 
 
295020 - Other
 
295020 - Other
 
295020 - Other
 
295020 - Other
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
M18 PACKOUT RADIO + CHARGER
Product Type
M18™ Packout™ Radio + Charger
extra long description
MILW 2950-20 M18™ PACKOUT™ Radio +
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The Milwaukee® M18™ PACKOUT™ radio + charger is the ultimate jobsite sound system, fully compatible with all PACKOUT™ storage system solutions. This 10 speaker sound system delivers 360° sound. The Milwaukee M18™ jobsite radio delivers full range connectivity with Bluetooth® 4.2, an auxiliary input, and an AM/FM radio. The Bluetooth® speaker also features a built-in M18™ charger. This heavy duty jobsite radio has a 2.1AH USB output to keep M18™ batteries and mobile devices charged all day.
Additional Information
Battery Voltage
18
batteries included
NO
Belt Clip
No
Manufacturer Information
Manufacturers Part Number
2950-20
Brand
Milwaukee®
GTIN
00045242545643
UPC
045242545643
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
23
Weight per each
29.3