263022 - M18 Cordless Lithium-Ion 6 1/2 " Circular Saw

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
263022
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2630-22
Description
M18 Cordless Lithium-Ion 6 1/2 " Circular Saw
The Milwaukee® M18™ 6½" Circular Saw Kit Provides Users With Powerful Lightweight Cutting For A Variety Of Applications Including Plumbing, Electrical, Framing, Finishing, and Carpentry. The Cordless Circular Saw Is A High-Performance Tool That Delivers The Most Durability In A Cordless Saw. It Has A Powerful 3, 500 RPM Motor to Quickly and Easily Cut Through Tough Material Such As LVL Headers. A Magnesium Upper Guard Gives Best-In-Class Durability to Protect The Blade From Drops. The Soft-Grip Handle Is Er
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23242113 - Metal cutting circular saw blade
UPC/GTIN
045242155972 / 00045242155972
Weight per unit
16.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
263022 - Small Image
 
263022 - Large Image
 
263022 - Large Image
 
263022 - Large Image
 
263022 - Large Image
 
263022 - Large Image
Other Links
 
 
263022 - Other
 
263022 - Other
 
263022 - Other
 
263022 - Other
 
263022 - Other
Brochures
 
 
263022 - Brochure
Attachments
 
 
263022 - Specification Sheet
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
M18 CORDLESS LITHIUM-ION 6 1/2 " CIRCULAR SAW
Product Type
18-V 6-1/2" Circular Saw Kit
extra long description
MILW 2630-22 18-V 6-1/2" Circular S
Short Description
18-V 6-1/2" Circular sw Kt
Long Description
The MILWAUKEE® M18™ 6½" Circular Saw Kit provides users with powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing, and carpentry. The cordless circular saw is a high-performance tool that delivers the most durability in a cordless saw. It has a powerful 3,500 RPM motor to quickly and easily cut through tough material such as LVL headers. A magnesium upper guard gives best-in-class durability to protect the blade from drops. The soft-grip handle is er
Special Features
18V XC High Capacity REDLITHIUM Battery Delivers Longer Life And Run-Time; Heavy-Duty Magnesium Guards For Maximum Durability; Ergonomic, Compact And Lightweight Design With Soft-Grip Handle For Operator Comfort; Electronic Brake Stops Blade Quickly; Aircraft Aluminum Shoe Provides Greater Accuracy; Battery Fuel Gauge Displays Remaining Run-Time; Tool Weight: 8.500 LB With Battery; Blade Size: 6-1/2 IN 24 T Carbide Tipped; Arbor Size: 5/8 IN; Number Of Batteries: 2; Shoe: Aircraft Aluminum; Trigger: Lock O
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2630-22
GTIN
00045242155972
UPC
045242155972
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Availability
Status
Inactive
Packaging
Weight per each
16.74
Carton
1
Uses, Certifications, and Standards
Application
For A Variety Of Applications Including Plumbing, Electrical, Framing, Finishing And Carpentry
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat