262120 - M18 Sawzall Reciprocating Saw (Tool Only)

Milwaukee®

  • $163.21 (Each)
  • $163.21 (Each)
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
262120
Manufacturer
Milwaukee®
Manufacturer's Part Number
2621-20
Description
M18 Sawzall Reciprocating Saw (Tool Only)
The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. The Upgraded Gearing and Mechanical Components Provide Added Durability. New Bushing and Seal Prevent Water and Debris From Entering The Gear Housing. Added Flange Prevents Water From Entering The Motor Housing. Improved, Advanced Overload and Thermal Protection Extends The Life Of The Tool. Gear Protecting Clutch Protects The Tool When The Blade Gets Pinched or Jammed.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242333899 / 00045242333899
Weight per unit
7.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.21 (Each)
Resources
Other Links
 
 
262120 - Other
Images
 
 
262120 - Small Image
 
262120 - Large Image
 
262120 - Large Image
 
262120 - Large Image
 
262120 - Large Image
 
262120 - Large Image
 
262120 - Large Image
 
262120 - Large Image
 
262120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal and plastic
Dimensions and Weight
Height
6.25
Descriptions
Description
M18 SAWZALL RECIPROCATING SAW (TOOL ONLY)
Product Type
M18™ Sawzall® Reciprocating Saw
extra long description
MILW 2621-20 M18™ SAWZALL® Reciproc
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2621-20
GTIN
00045242333899
UPC
045242333899
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
7.61
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 262120.
Jump To:

Similar Items

Similar items are close alternatives to 262120, though they may not be 100% alike.

The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. T...
  • Our Part #: 262121
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2621-21
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
262121 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat