260722 - M18 1/2" Compact Hammer Drill/Driver Kit

Milwaukee®

  • $342.86 (Each)
  • $342.86 (Each)
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
260722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2607-22Y
Description
M18 1/2" Compact Hammer Drill/Driver Kit
The Most Compact Hammer Drill Driver In Its Class Is More Powerful Than The Competition. Built With A Milwaukee® 4-Pole Frameless Motor, The M18™ Compact 1/2 In. Drill Driver Delivers 500 In-LBS Of Torque and Up to 1, 800 RPM. At Only 7-1/4 In. Length, This Drill Driver Allows You Access to The Tightest Work Spaces. An All-Metal Gear Case and 1/2 In. Metal Chuck Provide Maximum Durability, Even On The Most Challenging Work Sites.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242313488 / 00045242313488
Weight per unit
9.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.86 (Each)
Resources
Images
 
 
260722 - Small Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
 
260722 - Large Image
Other Links
 
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
 
260722 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
3.5
Length
7.75
Descriptions
Description
M18 1/2" COMPACT HAMMER DRILL/DRIVER KIT
extra long description
MILW 2607-22 M18 Cmpct 1/2 Hammer D
Product Type
M18 CMPCT 1/2 Hammer Drill DRVR Kit
Long Description
The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
Features
M18™ Compact 1/2 in. Hammer Drill/Driver Kit w/ XC Batteries
Additional Information
charge time
1
Battery Voltage
18
Number of Speeds
2
Impacts per Minute
28800
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2607-22Y
GTIN
00045242313488
UPC
045242313488
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
9.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 260722.
Jump To:

Lower Cost Alternatives

These alternatives to 260722 are priced for value and offer basic funtionality.

The Most Compact Hammer Drill Driver In Its Class Is More Powerful Than The Comp...
  • Our Part #: 260720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2607-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
260720 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat