255320 - M12 Fuel 1/4" Hex Imp Driver (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2553-20
Description
M12 Fuel 1/4" Hex Imp Driver (Tool Only)
The M12 Fuel™ 1/4 In. Hex Impact Driver Once Again Raises The Bar For 12 V Performance With Best In Class Driving Speed, Power, and Size. By Focusing On Productivity, This Impact Driver Gets The Job Done Faster By Being Over 20% Faster In Application Speed VS. The Competition. This Tool Outputs Over 1, 300 In-LBS Of Torque That Allows The User to Get More Work Done By Completing A Wide Range Of Fastening. Measuring Only 5.1 In. In Length Allows For Unmatched Access In Tight Spaces. The Powerstate Brushless
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111742 - Impact screwdriver
UPC/GTIN
045242521135 / 00045242521135
Weight per unit
2.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
255320 - Video
 
255320 - Small Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
 
255320 - Large Image
Other Links
 
 
255320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
5.1
Descriptions
Description
M12 FUEL 1/4" HEX IMP DRIVER (TOOL ONLY)
Features
M12 FUEL 1/4 in. Hex Impact Driver
extra long description
MILW 2553-20 1/4" Hex Impact Driver
Product Type
1/4" Hex Impact Driver - Bare Tool
Long Description
The M12 FUEL™ 1/4 in. Hex impact driver once again raises the bar for 12 V performance with best in class driving speed, power, and size. By focusing on productivity, this impact driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,300 in-lbs of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5.1 in. in length allows for unmatched access in tight spaces. The POWERSTATE brushless
Additional Information
media
Yes
Drive Size
1/4 IN Hex
Battery Voltage
12
Impacts per Minute
4000.0
Manufacturer Information
Manufacturers Part Number
2553-20
Brand
Milwaukee®
GTIN
00045242521135
UPC
045242521135
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.12