241622XC - M12 Fuel 5/8 SDS Plus Rotary Hammer Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241622XC
Manufacturer
Milwaukee®
Manufacturer's Part Number
2416-22XC
Description
M12 Fuel 5/8 SDS Plus Rotary Hammer Kit
The M12 Fuel™ 5/8 In. SDS Plus Rotary Hammer Provides Up to 2X More Run-Time, Up to 75% More Speed and Has The Largest SDS Plus Bit Capacity In Its Class. Milwaukee Has Combined Their Exclusive Powerstate™ Brushless Motor, Redlithium™ Battery Pack, and Redlink Plus™ Intelligence to Deliver A 12 V Rotary Hammer That Rivals Compact 18 V Tools On The Market Today. At Only 10 In. Long and 3.9 LBS, This Tool Provides Performance and Run Time That Is Comparable to A Much Larger Tool, At A Fraction Of The Size An
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303250 / 00045242303250
Weight per unit
11.679 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
241622XC - Large Image
 
241622XC - Large Image
 
241622XC - Large Image
 
241622XC - Video
 
241622XC - Small Image
 
241622XC - Large Image
 
241622XC - Large Image
 
241622XC - Large Image
 
241622XC - Large Image
Other Links
 
 
241622XC - Other
 
241622XC - Other
 
241622XC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
Metal
Handle Material
Rubber
Dimensions and Weight
Width
3.5
Descriptions
Short Description
M12 FUEL 5/8 SDS Rotary HmrKt
Description
M12 FUEL 5/8 SDS PLUS ROTARY HAMMER KIT
Features
M12 FUEL 5/8 in. SDS Plus Rotary Hammer Kit
Long Description
The M12 FUEL™ 5/8 in. SDS plus rotary hammer provides up to 2X more run-time, up to 75% more speed and has the largest SDS plus bit capacity in its class. Milwaukee has combined their exclusive POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK Plus™ intelligence to deliver a 12 V rotary hammer that rivals compact 18 V tools on the market today. At only 10 in. long and 3.9 lbs, this tool provides performance and run time that is comparable to a much larger tool, at a fraction of the size an
Product Type
M12 Fuel 5/8” SDS Rotary Hammer Kit
extra long description
MILW 2416-22XC M12 FUEL 5/8” SDS Ro
Additional Information
media
Yes
charge time
1.0
Battery Voltage
12
Chuck Capacity
5/8
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2416-22XC
Brand
Milwaukee®
GTIN
00045242303250
UPC
045242303250
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
11.679