236420 - M12 Rover Mounting Flood Light

Milwaukee®

  • $90.71 (Each)
  • $90.71 (Each)
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
236420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2364-20
Description
M12 Rover Mounting Flood Light
Take Light Anywhere and Hang Everywhere The New Rover™ M12™ Compact Flood Light Gives Its Users The Ultimate Flood Light For On The Go Use and Adapts, Performs, and Survives to Any Work Environment Its Users Come Across. The 2364-20 Can Be Used In Virtually Any Workspace With Its Compact Size and Integrated Hanging Features Like Its Strong Magnets, Spring Loaded Clamp, Key Hole Hanger, and Wire Hanger. The 2364-20 Is Capable Of Lighting Up A Large Workspace For Extended Periods Of Time, As It Provides 1, 00
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242482108 / 00045242482108
Weight per unit
2.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.71 (Each)
Resources
Images
 
 
236420 - Small Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
Other Links
 
 
236420 - Other
 
236420 - Other
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
Plastic
Dimensions and Weight
Width
5.5
Height
5.75
Length
7.5
Descriptions
Long Description
Take light anywhere and hang everywhere the new Rover™ M12™ compact flood light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The 2364-20 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. The 2364-20 is capable of lighting up a large workspace for extended periods of time, as it provides 1,00
Description
M12 ROVER MOUNTING FLOOD LIGHT
Product Type
Compact Flood Light
extra long description
MILW 2364-20 Compact Flood Light
Short Description
Compact Flood Light
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Voltage
12.0
Battery Type
12V Lithium Ion
bulb type
LED
batteries included
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2364-20
GTIN
00045242482108
UPC
045242482108
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
2.18