18186SC3RNK - Nema 3R SC Box

Milbank

  • $303.39 (Each)
  • $303.39 (Each)
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
18186SC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
18186-SC3R-NK
Description
Nema 3R SC Box
18X6X18 Screw Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572103139 / 00784572103139
Weight per unit
19.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.39 (Each)
Resources
Images
 
 
18186SC3RNK - Small Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
 
18186SC3RNK - Large Image
Attachments
 
 
18186SC3RNK - Specification Sheet
Other Links
 
 
18186SC3RNK - Other
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
Gray
Dimensions and Weight
Size
6L x 18W x 18H
Descriptions
extra long description
MILB 18186-SC3R-NK N3R SCREW COVER
Product Type
N3R Screw Cover Encl NK 10313
Description
NEMA 3R SC BOX
Long Description
18x6x18 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Support
Formed and Spot Welded
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
18186-SC3R-NK
GTIN
00784572103139
UPC
784572103139
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
19.3
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18186SC3RNK.
Jump To:

Cross Referenced

These items are similar to 18186SC3RNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186RBG Austin Electrical Enclosures 00707353036549
18186RBP E-Box 00806101025955
18186-SC3R-NK Milbank 00784572103139
A18R186NK nVent-Thermal Management 00783510135058
18186NKRTE Wire Guard n/a
18186RTSCNK Unity Manufacturing 00761515346600
RSC181806 Wiegmann 00786725402854

* All prices subject to change.

Begin Live Chat