PD5WSDVWH - Caseta DV 5A Switch 3WAY White

Lutron

  • $124.63 (Each)
  • $124.63 (Each)
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
PD5WSDVWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-5WS-DV-WH
Description
Caseta DV 5A Switch 3WAY White
Residential Meter Breaker, Button Switch, 120 to 277 V Ac, 140 W, Surface Mount, 2.94 In Length, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276041133 / 00784276041133
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.63 (Each)
Resources
Images
 
 
PD5WSDVWH - Small Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Video
Attachments
 
 
PD5WSDVWH - Specification Sheet
Other Links
 
 
PD5WSDVWH - Other
 
PD5WSDVWH - Other
 
PD5WSDVWH - Other
 
PD5WSDVWH - Other
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
120 to 277 V ac
amperage rating
5/3
insulation
Plastic
actuator
Tapswitch
connection
Wire Leads
Wattage
600/1385
Material
Metal;Plastic
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Length
2.94 in;75 mm
Height
4.69 in;119 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Residential Meter Breaker
Short Description
Residential Meter Breaker Button Switch, 120 to 277VAC
Long Description
Residential Meter Breaker, Button Switch, 120 to 277 V ac, 140 W, Surface Mount, 2.94 in Length, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 lb/EA
extra long description
LUT PD-5WS-DV-WH RF SWTCH DUAL V, 5
Features
The Lutron Caseta In-Wall Switch PRO is UL listed to work with up to 5 Amp of lighting (LED/ELV/MLV/Incandescent/Halogen), and 3 Amp of general-purpose fans. Can use either 120V or 277V. No neutral required. The Lutron minimum load capacitor (LUT-MLC) is included to assist non-neutral based digital switches in meeting minimum load requirements. This in-wall switch PRO is compatible with single pole and 3-way applications with an existing 3-way switch. For 4-way or multi-location applications, a Pico Remote
Description
CASETA DV 5A SWITCH 3WAY WHITE
Special Features
Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications.
Additional Information
Switch Type
Button Switch
Power Rating
140 W
Mounting Type
Surface Mount
package quantity
1 CA
Minimum Operating Temperature
+32 °F;+0 °C
Maximum Operating Temperature
+104 °F;+40 °C
Made in USA
yes
media
Yes
Contact Configuration
N-O
Contact Rating
5/3
Manufacturer Information
Manufacturers Part Number
PD-5WS-DV-WH
Brand
Lutron
sub brand
Maestro Wireless
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276041133
UPC
784276041133
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Enclosure
Plastic
Mounting
WALLBOX
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat