DVSTVNHEIV - Diva Dimmer - Gloss Finis

Lutron

  • $72.38 (Each)
  • $72.38 (Each)

Availability: Currently Out Of Stock
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
DVSTVNHEIV
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-NHE-IV
Description
Diva Dimmer - Gloss Finis
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276293891 / 00784276293891
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.38 (Each)
Resources
Images
 
 
DVSTVNHEIV - Large Image
 
DVSTVNHEIV - Small Image
Attachments
 
 
DVSTVNHEIV - Specification Sheet
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
120 to 277
Poles
125
Wattage
2216
amperage rating
Tapswitch
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
Lamp Type
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obs Nov 2022 Diva 0-10V Dimmer, Ivory
Description
DIVA DIMMER - GLOSS FINIS
extra long description
LUT DVSTV-NHE-IV OBS NOV 2022 DIVA
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
sensing range
SensorSwitch
Mounting Type
Tapswitch
terminals
Tapswitch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSTV-NHE-IV
sub brand
Diva
GTIN
00784276293891
UPC
784276293891
Taxonomies, Classifications, and Categories
Type
Dimmer, 3-way/single-pole
Availability
Manufacturer Status
Inactive
Packaging
Weight
Tapswitch
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Tapswitch
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DVSTVNHEIV.
Jump To:

Similar Items

Similar items are close alternatives to DVSTVNHEIV, though they may not be 100% alike.

Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount...
  • Our Part #: DVSTVIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DVSTV-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($2,077.92) ·
DVSTVIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$86.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat