AYCL253PHIV - Ariadni 250W Led 3WAY Ivory Clam

Lutron

  • $47.04 (Each)
  • $47.04 (Each)

  • $2,257.92 (Per 48)
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
AYCL253PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AYCL253PHIV
Description
Ariadni 250W Led 3WAY Ivory Clam
Ariadni Dimmer For 250W CFL/Led, 600W Inc/Hal, or Lutron Hi-Lume A-Series Lte Led Driver, Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276091893 / 00784276091893
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.04 (Each)
Standard Packaging
$2,257.92 (Per 48)
Resources
Images
 
 
AYCL253PHIV - Video
 
AYCL253PHIV - Small Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
 
AYCL253PHIV - Large Image
360 Images
 
 
AYCL253PHIV - 360 Image
Attachments
 
 
AYCL253PHIV - Specification Sheet
Other Links
 
 
AYCL253PHIV - Other
 
AYCL253PHIV - Other
 
AYCL253PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
Ariadni CFL/Led 250W Ivory, Clam PKG
extra long description
LUT AYCL-253PH-IV ARIADNI CFL/LED 2
Features
The Ariadni LED+ dimmer switch works with dimmable LED and CFL screw-in bulbs up to 250-Watt and is also compatible with up to 600-Watt of standard incandescent and halogen bulbs, allowing you to control all 4 bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, Eco Smart and Lighting Science. The Ariadni/Toggler LED+ dimmer switch matches your existing toggle switches. It features a slider to adjust your
Long Description
Ariadni dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTE LED Driver, clamshell packaging in ivory
Special Features
Controls 250 W LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-Lume 1 percent 2-wire LED driver loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Description
ARIADNI 250W LED 3WAY IVORY CLAM
Additional Information
media
Yes
Connection Type
Screw Terminal
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
AYCL253PHIV
Brand
Lutron
GTIN
00784276091893
UPC
784276091893
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.3
Carton
1
Package
48
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NEMA SSL-7A Type 2
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat