AY600PHBR - Ariadni 600W SP Brown Clam

Lutron

  • $17.24 (Each)
  • $17.24 (Each)

  • $103.44 (Per 6)

  • $827.52 (Per 48)
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
AY600PHBR
Manufacturer
Lutron
Manufacturer's Part Number
AY-600PH-BR
Description
Ariadni 600W SP Brown Clam
00027557340571|0027557|027557340571|02755734057|34057|Ay 600PH BR|AY600PHBR|Ay-600PH-BR|Ariadni 600W Single-Pole Brown Clamshell|Lewtron Electronics Ay 600PH BR|Lewtron Electronics AY600PHBR|Lewtron Electronics Ay-600PH-BR|Lootron Electronics Ay 600PH BR|Lootron Electronics AY600PHBR|Lootron Electronics Ay-600PH-BR|Lutron Ay 600PH BR|Lutron AY600PHBR|Lutron Ay-600PH-BR|Lutron Electric Ay 600PH BR|Lutron Electric AY600PHBR|Lutron Electric Ay-600PH-BR|Lutron Electronics Ay 600PH BR|Lutron Electronics Ay600ph
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557340571 / 00027557340571
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Carton
$103.44 (Per 6)
Standard Packaging
$827.52 (Per 48)
Resources
Images
 
 
AY600PHBR - Small Image
 
AY600PHBR - Large Image
Installation Sheets
 
 
AY600PHBR - Installation Sheet
 
AY600PHBR - Installation Sheet
Attachments
 
 
AY600PHBR - Specification Sheet
 
AY600PHBR - Specification Sheet
Other Links
 
 
AY600PHBR - Other
 
AY600PHBR - Other
 
AY600PHBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Obsolete-Ay 600W SP Brown Clamshell
Description
ARIADNI 600W SP BROWN CLAM
Long Description
00027557340571|0027557|027557340571|02755734057|34057|AY 600PH BR|AY600PHBR|AY-600PH-BR|ARIADNI 600W SINGLE-POLE BROWN CLAMSHELL|Lewtron Electronics AY 600PH BR|Lewtron Electronics AY600PHBR|Lewtron Electronics AY-600PH-BR|Lootron Electronics AY 600PH BR|Lootron Electronics AY600PHBR|Lootron Electronics AY-600PH-BR|Lutron AY 600PH BR|Lutron AY600PHBR|Lutron AY-600PH-BR|LUTRON ELECTRIC AY 600PH BR|LUTRON ELECTRIC AY600PHBR|LUTRON ELECTRIC AY-600PH-BR|LUTRON ELECTRONICS AY 600PH BR|LUTRON ELECTRONICS AY600PH
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-600PH-BR
Brand
Lutron
sub brand
Ariadni
GTIN
00027557340571
UPC
027557340571
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
6
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AY600PHBR.
Jump To:

Similar Items

Similar items are close alternatives to AY600PHBR, though they may not be 100% alike.

Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PHBR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153PH-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 3 ($80.70) · 48 ($1,291.20) ·
AYCL153PHBR - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat