WF4AL019SWW590CR - 4" Led Wafer 27K/3K/35K/4K/5K 700/900/1100LM

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF4AL019SWW590CR
Manufacturer
Juno
Manufacturer's Part Number
WF4 ALO19 SWW5 90CRI MW M6
Description
4" Led Wafer 27K/3K/35K/4K/5K 700/900/1100LM
The 4IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology. This Technology Gives The Ultimate In Flexibility, Providing Y
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
197589041057 / 00197589041057
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
WF4AL019SWW590CR - Specification Sheet
Images
 
 
WF4AL019SWW590CR - Large Image
 
WF4AL019SWW590CR - Large Image
 
WF4AL019SWW590CR - Large Image
 
WF4AL019SWW590CR - Small Image
 
WF4AL019SWW590CR - Large Image
 
WF4AL019SWW590CR - Video
Other Links
 
 
WF4AL019SWW590CR - Other
 
WF4AL019SWW590CR - Other
 
WF4AL019SWW590CR - Other
 
WF4AL019SWW590CR - Other
 
WF4AL019SWW590CR - Other
 
WF4AL019SWW590CR - Other
360 Images
 
 
WF4AL019SWW590CR - 360 Image
Brochures
 
 
WF4AL019SWW590CR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
1
Wattage
14.5
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.25
Length
4.72
Width
4.72
Descriptions
Features
Design Select
Long Description
The 4in Canless Wafer Downlight has an innovative, slim design that installs quickly and easily into as little as 3in of plenum space allowing for it to fit into ceiling spaces where most traditional recessed housings do not. Wafers install directly into dry wall eliminating the need for recessed housings. Once installed, our Wafer provides an all-in-one design featuring switchable white color temperature and adjustable lumen output technology. This technology gives the ultimate in flexibility, providing y
Construction
Canless,New Construction,Remodel
Product Type
Downlight
Description
4" LED WAFER 27K/3K/35K/4K/5K 700/900/1100LM
extra long description
LITH WF4 ALO19 SWW5 90CRI MW M6 4IN
Additional Information
lumens
1100 LM,700 LM,900 LM
Maximum Operating Temperature
25
Warranty
3
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
WF4 ALO19 SWW5 90CRI MW M6
Brand
JUNO
GTIN
00197589041057
UPC
197589041057
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
4 in
Packaging
Weight
0.94
Weight per each
1.06
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail,Shower
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF4AL019SWW590CR.
Jump To:

Similar Items

Similar items are close alternatives to WF4AL019SWW590CR, though they may not be 100% alike.

The 4-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quali...
  • Our Part #: WF4SWW590CRIMWM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4 SWW5 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($151.38) ·
WF4SWW590CRIMWM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.23

Each

QTY:
Each
Add
Lith WF4 Led 30K40K50K 90CRI MW M6
  • Our Part #: WF4LED30K40K50K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4 LED 30K40K50K 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($167.82) ·
WF4LED30K40K50K9 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat